1/4 HP 120V Thermoplastic Submersible Sump Pump

You last purchased this on
 
PROFLO®

1/4 HP 120V Thermoplastic Submersible Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/4 HP 120V Thermoplastic Submersible Sump Pump

  • Fast #
  • Part #PF92260
  • Item #3040908
  • Manufacturer Part #92260
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Submersible sump pump for typical residential application
  • Comes with 10 ft power cord with piggyback plug
  • 1/4 hp thermoplastic automatic sump pump with vertical float
  • Max Head: 25'
  • Power Source: AC
  • Handles 1/8 in solid
  • SJE Rhombus vertical float switch
  • Requires Certification

Specifications

AMP:
3.8
Automatic Shut-Off:
Yes
Connection Type:
MPT
Cord Length:
10 ft
Corded Cordless:
Corded
Depth:
8-1/2 in
Discharge:
1-1/4 in
Height:
10-3/4 in
Horsepower:
1/4 hp
Impeller:
Glass Reinforced Nylon
Maximum Feet of Head:
25
Maximum Temperature:
120
NSF Certified:
No
Product Type:
Submersible
Pump Body Material:
Thermoplastic
RPM:
3450
Volts:
120V
WaterSense Labeled:
No
Watts:
456 W
Width:
7-1/4 in