1/4 in. Brass Compression Straight Needle Valve

You last purchased this on
 
PROFLO®

1/4 in. Brass Compression Straight Needle Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/4 in. Brass Compression Straight Needle Valve

  • Fast #
  • Part #PFXNV105A
  • Item #5118606
  • Manufacturer Part #PFXNV105A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Brass
  • Low lead compliant
  • End Connection: Compression
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
Valve Body Style:
Straight
Valve Size:
1/4 in
Valve Type:
Needle Valve
WaterSense Labeled:
No