1/4 in. Compression x FIP Brass Union

You last purchased this on
 
PROFLO®

1/4 in. Compression x FIP Brass Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/4 in. Compression x FIP Brass Union

  • Fast #
  • Part #PFXFCUBB
  • Item #4630500
  • Manufacturer Part #PFXFCUBB
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
FIPS
End Connections:
Compression x FIPS
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass