1/4 in. OD Compression Brass Elbow

You last purchased this on
 
PROFLO®

1/4 in. OD Compression Brass Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/4 in. OD Compression Brass Elbow

  • Fast #
  • Part #PFXCEBBN
  • Item #5050994
  • Manufacturer Part #B654X
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 17 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs
  • Designed for use with aluminum, copper and plastic tubing
  • ANSI 372
  • NSF 372
  • Max Temperature: 250°F
  • Includes compression nuts and sleeves
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI B1.20.1
Application:
Aluminum Tubing, Copper Tubing, Hydraulic, Instrumentation, Plastic Tubing, Pneumatic, Potable Water
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
C69300
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
Temperature Range:
Up to 250 Deg F
Type:
PFXCEBBN
WaterSense Labeled:
No