PROFLO® 1/4 in. OD Compression Brass Union

PFXCUBN

Manufacturer Part #: B624X

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 7/8 in

    PFXCU78N

    Manufacturer Part #: B6214X

  • 1/4 in

    PFXCUBN

    Manufacturer Part #: B624X

  • 3/8 in

    PFXCUCN

    Manufacturer Part #: B626X

  • 1/2 in

    PFXCUDN

    Manufacturer Part #: B628X

DESCRIPTION

  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs
  • Includes compression nuts and sleeves

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
End Connection 1
OD Compression
End Connection 2
OD Compression
End Connections
OD Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday