1/4 x 1/4 x 1/4 in. OD Tube Brass Compression Tee
1/4 x 1/4 x 1/4 in. OD Tube Brass Compression Tee
Package Quantity Info:
EA: 1 IP: 10 CA: 300-
Pick Up: 0 Available in Leesburg, VA - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Not intended for use with gas of any kind
- Tube should be square and free from burrs
- Designed for use with aluminum, copper and plastic tubing
- NSF 372
- Max Pressure: 200 psi
- ANSI 372
- Max Temperature: 250°F
- Includes compression nuts and sleeves
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Hydraulic, Instrumentation, Pneumatic, Potable Water
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connection 3:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Type:
- PFXCTBN
- WaterSense Labeled:
- No