PROFLO®
1/4 in. OD Flare Cap
Part #PFFCB | Item #2374112 | Manufacturer Part #B404
$
0.76
EACH
(Pricing is for 1/4 in)
All Sizes
Product Details
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Recommended for higher pressures than those covered by compression fittings
- Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
- Flare end has 20 threads
- Used to securely cap off a male flare outlet of gas ball valve
- Machined from brass rod
- Max Temperature: 250°F
Documents
Specifications
Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]
Clean Bagged: Yes
End Connection 1: OD Flare
End Connections: OD Flare
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Cap
Material: Brass
Maximum Temperature: 250
Origin: Domestic
Type: PFFCB
WaterSense Labeled: No