1/4 in. Flare Brass Long Nut

You last purchased this on
 
PROFLO®

1/4 in. Flare Brass Long Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/4 in. Flare Brass Long Nut

  • Fast #
  • Part #PFLFNB
  • Item #5053081
  • Manufacturer Part #PFLFNB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Size: 1/4"
  • Brass construction
  • Long style
  • Requires Certification

Specifications

End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fits Pipe Size:
1/4 in
Fitting Type:
Straight, Long, Flared Nut
Material:
Brass
WaterSense Labeled:
No