1/4 in. x 100 ft. Plastic Tubing in Clear
This product has been replaced by
Manufacturer Part #T25250
1/4 in. x 100 ft. Plastic Tubing in Clear
Package Quantity Info:
FT: 1 RL: 100 PT: 24000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible clear tubing
- Resistance to acids, alkalis and many solvents
- Not recommended for repair or installation of dishwasher lines or icemaker applications
- Hardness: durometer 83+/-3 shore A
- Max Operating Temperature: 175° F
- Not recommended for esters, ketones and aromatic hydro-carbons
Documents
Specifications
- ANSI:
- ANSI 61-2018, ANSI 372-2016
- ASME:
- ASME A112.18.6-2017
- Application:
- Beverage, Potable Water, Drainage, Aquariums, Laboratory, Protection
- CSA Certified:
- CSA B125.6-17
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 1/8 in
- Diameter - Outside:
- 1/4 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF:
- NSF 372-2016, NSF 61-2018
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/4 in
- Pressure - High:
- 55
- Temperature Range:
- Up to 175 Deg F
- Temperature Rating:
- 175
- UL Listed:
- No
- Wall Thickness:
- 0.0625 in
- WaterSense Labeled:
- No