1/4 in x 20 in Brass Closet Bolt

Part #PFC8110  |  Item #244080  |  Manufacturer Part #FC8110

$ 2.14 per PAIR

Material:

Brass
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Nickel plated steel washers and acorn nuts

Specifications

CARB OTC LEED Compliant: No

Diameter: 1/4 in

Length: 2-1/4 in

Material: Brass

Size: 1/4 in x 20 in

Type: PFC8110