1/4 in x 20 in Brass Closet Bolt

Part #PFC8110RW  |  Item #278109  |  Manufacturer Part #FC8110RW

$ 2.14 per PAIR

Material:

Brass
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Individually bagged

Specifications

CARB OTC LEED Compliant: No

Diameter: 1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fits Pipe Size: 1/4 in - 5/16 in

Length: 2-1/4 in

MA Approved: No

Material: Brass

Size: 1/4 in x 20 in

WaterSense Labeled: No