1/4 in. x 2-1/4 in. Solid Brass Closet Bolts

You last purchased this on
 
PROFLO®

1/4 in. x 2-1/4 in. Solid Brass Closet Bolts

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/4 in. x 2-1/4 in. Solid Brass Closet Bolts

  • Fast #
  • Part #PFC8110RWLA
  • Item #4030285
  • Manufacturer Part #C8110RWLA
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Double nuts
  • Length: 2-1/4"
  • Double nickel plated steel round washers
  • Diameter: 1/4"
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Length:
2-1/4 in
MA Approved -:
No
Material:
Steel
Size:
1/4 in x 20 in
WaterSense Labeled:
No