1/4 in. x 2-1/4 in. Brass Plated Steel Closet Bolts with Round Steel Washers and HEX and Round Steel Nuts
1/4 in. x 2-1/4 in. Brass Plated Steel Closet Bolts with Round Steel Washers and HEX and Round Steel Nuts
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Double nuts
- Length: 2-1/4"
- Double nickel plated steel round washers
- Diameter: 1/4"
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1/4 in
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 1/4 in x 20 in
- WaterSense Labeled:
- No