1/4 in. Barbed x FIP Brass Hose Adapter
This product has been replaced by
Manufacturer Part #B12644X
1/4 in. Barbed x FIP Brass Hose Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- End Connection 1:
- Barbed
- End Connection 2:
- FIPS
- End Connections:
- Barbed x FIPS
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes