1/4 x 1/8 in. Flare x MIPS Reducing Domestic Brass Flare Union
1/4 x 1/8 in. Flare x MIPS Reducing Domestic Brass Flare Union
Package Quantity Info:
EA: 1 IP: 10 CA: 1000 PT: 62000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Recommended for higher pressures than those covered by compression fittings
- Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
- Designed for use with aluminum, copper and plastic tubing
- Max Temperature: 250°F
- ANSI B1.20.1
- Manufactured with dry seal pipe threads
- Resists mechanical pull out
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Fuel, Liquefied Petroleum, Natural Gas, Oil
- Clean Bagged:
- Yes
- End Connection 1:
- Flare
- End Connection 2:
- MIPS
- End Connections:
- Flare x MIPS
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Reducing, Union
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- WaterSense Labeled:
- No
- Weight:
- 0.04 lb