1/4 x 1/8 in. Brass Compression x MIP Needle Valve
1/4 x 1/8 in. Brass Compression x MIP Needle Valve
Frequently Purchased Together
Product Details
- Material: Brass
- Low lead compliant
- End Connection: Compression x MIP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- End Connection 1:
- Compression
- End Connection 2:
- MIPS
- End Connections:
- Compression x MIPS
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Valve Body Style:
- Angle
- Valve Size:
- 1/4 in x 1/8 in
- Valve Type:
- Needle Valve
- WaterSense Labeled:
- No