1/4 x 3/8 in. Hose Barb x MIP Brass Adapter

Part #PFXMHBBCN  |  Item #5049886  |  Manufacturer Part #B12546X

$ 5.38 EACH
(Pricing is for 1/4 in x 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in x 1/4 in

    Part #PFXMHBABNItem #5049895Mfr. Part #B12524X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.90 /EACH
    Added to your cart. View Cart
  • 1/4 in x 1/8 in

    Part #PFXMHBBANItem #5049882Mfr. Part #B12542X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.87 /EACH
    Added to your cart. View Cart
  • 1/4 in x 3/8 in

    Part #PFXMHBBCNItem #5049886Mfr. Part #B12546X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.38 /EACH
    Added to your cart. View Cart
  • 1/4 in x 1/2 in

    Part #PFXMHBBDNItem #5049888Mfr. Part #B12548X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.88 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #PFXMHBCBNItem #5049889Mfr. Part #B12564X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.74 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/2 in

    Part #PFXMHBCDNItem #5049894Mfr. Part #B12568X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.72 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #PFXMHBDCNItem #5049881Mfr. Part #B12586X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.66 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #PFXMHBDFNItem #5049887Mfr. Part #B125812X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.55 /EACH
    Added to your cart. View Cart
  • 5/8 in x 3/4 in

    Part #PFXMHBEFNItem #5049893Mfr. Part #B1251012X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.74 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #PFXMHBFDNItem #5049880Mfr. Part #B125128X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.96 /EACH
    Added to your cart. View Cart

Product Details

  • Used to connect iron pipe to plastic or rubber tubing
  • Machined, 1-piece body
  • Installation requires a hose clamp, not included
  • Manufactured with dry seal pipe threads
  • Max Temperature: 160°F
  • Max Pressure: 150 psi
  • ANSI B1.20.1;ANSI 372
  • NSF 372

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI 372]

End Connection 1: Hose Barb

End Connection 2: MIP

End Connections: Hose Barb x MIP

Fitting Size 1: 1/4 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/4 in x 3/8 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Global

Type: PFXMHBBCN