1/4 x 3/8 in. OD Flare x MIP Brass Union

Part #PFMFUBC  |  Item #2374267  |  Manufacturer Part #B4846

$ 3.54 EACH
(Pricing is for 1/4 in x 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 7/8 in x 3/4 in

    Part #PFMFU78FItem #2374091Mfr. Part #B481412

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.24 /EACH
    Added to your cart. View Cart
  • 1/4 in x 1/8 in

    Part #PFMFUBAItem #2374261Mfr. Part #B4842

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.34 /EACH
    Added to your cart. View Cart
  • 1/4 in x 3/8 in

    Part #PFMFUBCItem #2374267Mfr. Part #B4846

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.54 /EACH
    Added to your cart. View Cart
  • 1/4 in x 1/2 in

    Part #PFMFUBDItem #2374269Mfr. Part #B4848

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.15 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/8 in

    Part #PFMFUCAItem #2374277Mfr. Part #B4862

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.85 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #PFMFUCBItem #2374281Mfr. Part #B4864

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.74 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/2 in

    Part #PFMFUCDItem #2374287Mfr. Part #B4868

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.05 /EACH
    Added to your cart. View Cart
  • 3/8 in x 3/4 in

    Part #PFMFUCFItem #2374292Mfr. Part #B48612

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.12 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #PFMFUDBItem #2374299Mfr. Part #B4884

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.28 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #PFMFUDCItem #2374301Mfr. Part #B4886

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.66 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #PFMFUDFItem #2374309Mfr. Part #B48812

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.06 /EACH
    Added to your cart. View Cart

Product Details

  • Recommended for higher pressures than those covered by compression fittings
  • Resist mechanical pull out
  • For use with fuel, oil, liquefied petroleum (LP), and natural gas lines
  • Designed for use with aluminum, copper, brass, and welded steel tubing that can be flared
  • Manufactured with dry seal pipe threads
  • Max Temperature: 250°F
  • ANSI B1.20.1

Specifications

ANSI Specifications: ANSI B1.20.1

Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]

Clean Bagged: Yes

End Connection 1: Flared

End Connection 2: MIPT

End Connections: Flared x MIPT

Fitting Size 1: 1/4 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/4 in x 3/8 in

Fitting Type: Reducing

Material: Brass

Maximum Temperature: 250

Minimum Temperature: -65

Origin: Domestic

Temperature Range: -65 to 250 Deg F

Type: PFMFUBC