PROFLO® 1400 Series 1.6 gpf Round Front Closet Toilet with 10 in. Rough-In

PFJRC010M

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Closet two-piece toilet
  • Round bowl

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Bowl Shape
Round
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
1400 Series
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Rough-In
10 in
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday