5 x 3 in. 16 ga Steel Stud Nail Plate

You last purchased this on
 
PROFLO®

5 x 3 in. 16 ga Steel Stud Nail Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

5 x 3 in. 16 ga Steel Stud Nail Plate

  • Fast #
  • Part #PFSP5161003
  • Item #3158170
  • Manufacturer Part #SP516100-3
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Steel, self-nailing safety plates
  • Requires Certification

Specifications

Gauge (metal):
16 ga
Length:
5 in
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Width:
3 in