0 items

PROFLO® 1/2 in. Bronze Frost Proof Sillcock

PF73D

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome Plated brass tube
  • Frost-proof design
  • Multi-turn handwheel operation

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
MPT
End Connection 2
Sweat
Fitting Size 1
1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4 in
Material
Chrome Plated Brass
Valve Operator
Multi Turn Handwheel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday