1/4 x 1/8 in. Brass OD Compression x MIP Angle Needle Valve
This product has been replaced by
Manufacturer Part #PFXNV104A
1/4 x 1/8 in. Brass OD Compression x MIP Angle Needle Valve
Package Quantity Info:
EA: 1 IP: 20 CA: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angle design
- Brass construction
- Connection: 1/4" OD Comp X 1/8" MIP
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- OD Compression
- End Connection 2:
- MIPS
- End Connections:
- OD Compression x MIPS
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/4 in x 1/8 in