0 items

PROFLO® 1/2 in x 3/8 in Oval Handle Straight Supply Stop Valve in Rough Brass

PFXSV32R

Color Finish

(Pricing is for Rough Brass)

$16.15

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brass body
  • Chrome plated
  • Machined in one piece from extruded brass bar stock
  • Multi-turn design
  • Multi-turn straight stop

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
CPVC
End Connection 2
Compression
End Connections
CPVC x Compression
Handle Type
Oval
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
No
UL Listed
No
Valve Body Style
Straight
Valve Size
1/2 in x 3/8 in
Valve Type
Straight Supply Stop Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday