0 items

PROFLO® 1/2 in. Stainless Steel Repair Clamp

PFRCD

Length

Starting at $9.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Repair clamp designed to provide temporary leak protection.
  • Single long plated carriage bolt
  • Stainless steel clamp with neoprene gasket
  • Twin long plated carriage bolt clamps stainless steel sheet with neoprene gasket around pipe, providing a tight seal

SPECIFICATIONS

Fits Pipe Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
3 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday