0 items

PROFLO® 1/3 hp Cast Iron Submersible Sump Pump 8-Pack

PF923418P

Horsepower

1/3 hp
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Discharge
1-1/2 in
End Connection 1
FNPT
Horsepower
1/3 hp
Material
Cast Iron
Pump Application
Sump
Pump Body Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday