0 items

PROFLO® 1.5 gpm 4-Hole Deckmount Kitchen Sink Faucet with Single-Handle

PFXCM1M207

Color Finish

Starting at $57.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
UNEF
Faucet Connection Size
9/16 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
7-7/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
6 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Width
10-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday