0 items

PROFLO® Orrs 1.75 gpm Single Lever Handle Trim Shower Faucet

PF8820

Color Finish

Starting at $91.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
Collection
Orrs
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday