0 items

PROFLO® 10-11/16 x 12-7/6 in. Basin Rack/Grid Stainless Steel

PFG1112

Color Finish

(Pricing is for Chrome)

$44.64

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use with PFSR172273, PFSR3321 Series, PFSR3322 Series, PFUC109, PFUC206, PFUC907/R
  • Protective bumpers and feet

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Height
1 in
Length
12-7/16 in
Material
Stainless Steel
Width
10-11/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday