0 items

PROFLO® 125# Brass Sweat Swing Check Valve

PFX31S

Valve Size

Starting at $16.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 WSP, 200 WOG
  • Cast brass construction
  • Swing type brass disc and integral seat

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Lead Law Compliant
Yes
Material
Cast Brass
Maximum Pressure
125 psi WSP, 200 psi WOG
Schedule Class
125#
Valve Body Style
Swing
Valve Disc Material
Brass
Valve Size
1/2 in
Valve Type
Check Valves

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday