PROFLO® 125# Brass Threaded Swing Check Valve
PFX31
Valve Size
SPECIFICATIONS
- End Connection 1
- Threaded
- End Connection 2
- Threaded
- End Connections
- Threaded
- Lead Law Compliant
- Yes
- Material
- Cast Brass
- Maximum Pressure
- 125 psi WSP, 200 psi WOG
- Schedule Class
- 125#
- Valve Body Style
- Swing
- Valve Disc Material
- Brass
- Valve Size
- 1/2 in
- Valve Type
- Check Valves
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday