0 items

PROFLO® Rampart 14-1/4 x 60 x 30 in. Enameled Steel Left Hand Rectangle Bathtub

PFB14S2

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full length support pad
  • Full length tile flange
  • High gloss, stain resistant porcelain finish
  • Integral molded leveling feet
  • Non-skid bottom surface
  • Premium heat retention and sound absorption
  • Standard rough-in
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.4M
ASME Specifications
ASME A112.19.4M
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Collection
Rampart
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
13-3/8 in
Drain Location
Left
Height
14-1/4 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Enameled Steel
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday