0 items

PROFLO® Faywood 14-5/8 in. 1.8 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle

PFXC8012

Color Finish

Starting at $207.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Optional deck plate included
  • Two-function sprayer, stream and full spray

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61-9, ANSI A112.18.1M
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Faywood
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
UNEF
Faucet Connection Size
1-1/4 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
14-5/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-5/8 in
Spout Reach
9-3/16 in
Spout Type
Gooseneck, Pull Down
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday