0 items

PROFLO® 150# Standard Carbon Steel Raised Face Weldneck Flange

GRFWNFW

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Flange Type
Raised Face, Weldneck
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
Schedule Class
Standard
Size
1 in x 1 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday