0 items

PROFLO® Cleburne 16-1/4 x 60 x 30 in. Alcove Bathtub with Left Hand Drain

PFB16LS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 60" x 30" x 16 1/4"
  • Above floor rough-in
  • Alcove installation
  • Full length support pad
  • Full length tile flange
  • High-gloss, stain resistant porcelain finish
  • Non-skid bottom surface
  • Upgraded heat retention and sound absorption

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.4M
ASME Specifications
ASME A112.19.4M
CARB OTC LEED Compliant
No
Collection
Cleburne
Color Finish
Bone
Color Finish Category
Neutrals
Depth
13-1/4 in
Drain Location
Left
GSA Approved
No
Height
16-5/8 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Enameled Steel
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday