0 items

PROFLO® Rampart 16-1/4 x 60 x 30 in. Enameled Steel Above Floor Rough-In Left Hand Rectangle Bathtub

PFB16LS2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Above floor rough-in
  • Full length support pad
  • Full length tile flange
  • High gloss, stain resistant porcelain finish
  • Integral molded leveling feet
  • Non-skid bottom surface
  • Premium heat retention and sound absorption

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.4M
ASME Specifications
ASME A112.19.4M
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Collection
Rampart
Color Finish
Bone
Color Finish Category
Neutrals
Depth
13-1/4 in
Drain Location
Left
Height
16-5/8 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Enameled Steel
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday