0 items

PROFLO® Bealeton 17 x 19 in. 22 ga Stainless Steel Bar Sink

PFSR17196

Faucet Installation

Starting at $88.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes sink clips
  • Sink strainer sold separately
  • Undercoated quiet operation

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
14 in x 14 in x 6-1/8 in
Center Size
4 in
Collection
Bealeton
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Gauge
22
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
17 in x 19 in
Sink Size Range
Less than 20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday