0 items

PROFLO® 19-1/8 x 17-1/8 in. Basin Rack/Grid Stainless Steel

PFG1918

Color Finish

(Pricing is for Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use with PFUC307
  • Protective bumpers and feet

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Height
1 in
Length
16-1/16 in
Material
Stainless Steel
Width
18-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday