0 items

PROFLO® 19-3/4 x 60 x 36 in. Acrylic Right Hand Rectangle Whirlpool Bathtub with Skirt

PFW6036ARSK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 50 gal capacity
  • Air activated on/off switch
  • Drop-in installation
  • End drain
  • Measures: 70" x 40" x 20 1/2"
  • Safety suction return
  • Silent air induction for quiet operation
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME A112.19.7M 95, ASME A112.19.8M-87R(96)
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
40 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Height
19-3/4 in
Horsepower
1-1/2 hp
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
115V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday