0 items

PROFLO® Alvord 2 gpm Single Lever Handle Tub and Shower Trim

PF6830

Color Finish

Starting at $74.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass shower arm and flange
  • Flow rate: 2.0 gpm
  • Lever handle
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Slip-fit spout with diverter
  • Trim only
  • UPC/IAPMO listed

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Collection
Alvord
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
Slip
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Showerhead Function
Single
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday