0 items

PROFLO® 2 in. Brass Shower Drain Strainer Stainless Steel

PF42866

Color Finish

(Pricing is for Stainless Steel)

$53.67

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 4 1/4" snap-in strainer
  • Brass body
  • Fiber and rubber gaskets provide a tight seal to the base
  • Optional accessory: Replacement Strainers MB132935 (BN) MB132964 (ORB) MB132948 (PB) MB139456 (AB) MB139457 (CP) MB139459 (PN)

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday