0 items

PROFLO® Lisbon Valley 20 x 18 in. Pedestal Lavatory Sink with 8 in. Center

PF5008

Color Finish

Starting at $50.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting brackets and instructions included

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
16-3/4 in x 11-3/8 in x 5-3/4 in
Center Size
8 in
Collection
Lisbon Valley
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Faucet Installation
3 or 4 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/4 in x 18 in x 26-1/2 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday