0 items

PROFLO® 22 x 17 in. OD Undercounter Lavatory Sink in Biscuit

PF1915UBS

Color Finish

(Pricing is for Biscuit)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 19" x 15" reveal
  • 22" x 17"
  • Bowl depth: 6 1/2"
  • Concealed front overflow
  • Mounting clips included
  • Vitreous china

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A119.19.2M
Bowl Size Single Or Left
19 in x 15 in x 6 1/2 in
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22 in x 17 in x 6 1/2 in
Shape
Oval

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday