0 items

PROFLO® Bealeton 23 ga 2-Bowl Kitchen Sink in Stainless Steel

PFSR33226BP

Faucet Installation

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Self-rimming
  • Sink clips included
  • Six inch deep sinks are ADA compliant
  • Undercoated and padded for quiet operation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3M
Bowl Size Single Or Left
14 in x 15-3/4 in x 6 in
CSA Certified
CSA B45.4-08
Center Size
8 in
Collection
Bealeton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
22
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14 in x 15-3/4 in x 6 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday