0 items

PROFLO® 26-3/8 x 22-3/16 in. Vitreous China Lavatory Sink with 4 in. Centerset Faucet in White

PF1123WHP

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Elegantly sculptured high backsplash
  • Mounting brackets and instructions included
  • Overall: 26" x 22"
  • Twin soap dishes
  • Vitreous china

SPECIFICATIONS

ADA Compliant
No
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Faucet Installation
No Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
26 in x 22 in
Shape
Square

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday