0 items

PROFLO® PF74 Series Anti-siphon and Frost-proof Brass MPT x FPT Sillcock

PF74ASF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-siphon
  • Ceramic disc technology
  • Chrome Plated brass tube
  • Frostproof design
  • Half turn operation
  • Handwheel or optional loose key operation
  • Optional Accessories: Replacement Ceramic Cartridge: PF74CART
  • Premium series
  • Solid round angled wall flange with screws

SPECIFICATIONS

ANSI Specifications
ANSI 61-9
ASSE Standards
ASSE 1019-C
Collection
PF74 Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Handle Type
Hand Wheel
Length
10 in
Material
Brass
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 61-9
Sillcock Type
Anti-siphon, Frost-proof

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday