3/8 in. Female Flared x OD Compression Brass Union
This product has been replaced by
Manufacturer Part #B46266X
3/8 in. Female Flared x OD Compression Brass Union
Package Quantity Info:
EA: 1 IP: 50 CA: 450-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Brass construction
- Flare to compression transition adapter
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- End Connection 1:
- Female Flare
- End Connection 2:
- OD Compression
- End Connections:
- Female Flare x OD Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes