0 items

PROFLO® 3-Hole Kitchen Faucet with Single Lever Handle and Pull-Out Spray

PFX5011M

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.2 gpm water-saving aerator
  • AB1953 compliant
  • ADA and UFAS compliant
  • Can be mounted with or without deck plate
  • Ceramic disc cartridge
  • Internal vacuum breaker
  • Single lever handle

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-1/2 in
Spout Reach
8-1/8 in
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday