0 items

PROFLO® 4-Hole Kitchen Faucet with Double Lever Handle and Sidespray

PFXC6880

Color Finish

Starting at $108.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Max deck thickness of 7/8"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Stainless Disc
Center Size
8 in
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
10-5/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
5-7/16 in
Spout Reach
8-5/16 in
Trim Only
No
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday