0 items

PROFLO® 5/16 in. Pal Clip

PFPAL516

Diameter

5/16 in

$0.19

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Holds closet bolts in upright position
  • Steel construction

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Diameter
5/16 in
GSA Approved
No
IAPMO Listed
No
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday