0 items

PROFLO® 5-7/16 in. 1.2 gpm 3-Hole Centerset Lavatory Faucet with Single Lever Handle

PFWSCM1M104

Color Finish

Starting at $37.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4-1/2 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
UNEF
Faucet Connection Size
9/16 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
5-7/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Spout Height
2-3/8 in
Spout Reach
4-7/16 in
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday